Zoro Homepage

Captive Screws Electrical Enclosures, 10 in H, 3 in D, 9 in W

  • Mfr # PBSS9

  • Zoro # G6996905


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
9 in
Nominal Height
10 in
Nominal Depth
3 in
Closure Method
Captive Screws
Knockouts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBSS9
Zoro #
G6996905
UPC #
786725433308
Country of Origin
United States

Dimensions

Nominal Width
9 in
Nominal Height
10 in
Nominal Depth
3 in

Details

Item
Electrical Enclosures
Closure Method
Captive Screws
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Series
PBSS
Number of Holes
9
Features
Solid / Clear Cover
Solid
Enclosure Cover Type
Screw On
Enclosure NEMA Rating
NEMA 4X
Standards
UL, CSA
Material of Enclosure
304 Stainless Steel
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil, and water. PBSS Series designed for areas where serious corrosion problems exist.
Weight
7 lb.
Capacity
270 cu.in
Enclosure Material
304 Stainless Steel
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4X
Cover Closure Type
Screw On

Description

Designed to hold all standard brands of pushbuttons, switches and pilot lights. Provide protection from dust,dirt,oil and water. PSBB Series designed for areas where serious corrosion problems exist.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.