
Captive Screws Electrical Enclosures, 16 in H, 6 in D, 15 in W
Mfr # PBYX25
Zoro # G6995170
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
15 in
Nominal Height
16 in
Nominal Depth
6 in
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBYX25
Zoro #
G6995170
UPC #
786725432653
Country of Origin
United States
Dimensions
Nominal Width
15 in
Nominal Height
16 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
Closure Method
Captive Screws
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 12
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Series
PBXY
Features
Number of Holes
25
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water.
Weight
27 lb.
Capacity
1440 cu.in
Enclosure Material
Carbon Steel
Cover Style
Solid
Cover Closure Type
Hinged
NEMA Enclosure Rating
NEMA 12
Description
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights with extra size to allow 2.50" between centers of pushbutton holes. Provide protection against dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.