Captive Screws Electrical Enclosures, 20 in H, 20 in D, 3 in W, 4, Carbon Steel
Mfr # PB8
Zoro # G0832426
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
3 in
Nominal Height
20 in
Nominal Depth
20 in
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB8
Zoro #
G0832426
UPC #
786725430345
Country of Origin
United States
Dimensions
Nominal Width
3 in
Nominal Height
20 in
Nominal Depth
20 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
cULus
Features
Series
PB
Number of Holes
8
Product Type
Enclosure
Application
Designed to hold all standard brands of pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil and water.
Description
Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.