
Captive Screws Electrical Enclosures, 20 in H, 6 in D, 20 in W, 12, Carbon Steel
Mfr # WA202006FM
Zoro # G6995164
product price:Â $899.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
6 in
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA202006FM
Zoro #
G6995164
UPC #
786725446100
Country of Origin
United States
Dimensions
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Carbon Steel
Closure Method
Captive Screws
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
UL, CSA
Application
Designed to house electrical controls, terminals and instruments. Provides protection from dirt, dust, oil and water. External frame allows enclosure to be recessed in a wall. Enclosure is used in applications where external space is limited or in high traffic areas.
Weight
45 lb.
Capacity
2400 cu.in
Description
Designed to house electrical controls, terminals and instruments. Provide protection from dirt, dust, oil, and water. External frame allows enclosure to recessed in wall. Enclosure is used in applications where external space is limited or in high traffic area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.