Captive Screws Electrical Enclosures, 4 in H, 4 in D, 4 in W, 12, 13, Steel

  • Mfr # B040404SC

  • Zoro # G2694142


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B040404SC
Zoro #
G2694142
UPC #
786725330256
Country of Origin
Mexico

Dimensions

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4 in
Usable Opening Depth
3.88 in
Body Material Thickness
14 ga
Cover Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Metal Gauge
14 ga
Enclosure Cover Features
Captivated Cover Screws
Series
B-SC
Features
External Mounting Plates
Standards
CSA Certified, cULus, UL Listed
Gasket
Neoprene
Capacity
64 cu.in
Weight
2.83 lb.
Application
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes, or electrical junction boxes. Provides protection from dirt, dust, oil, and water.
Environment - MERCH
Dust Tight
Gasket Material
Oil Resistant Neoprene
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features Captivated Cover Screws, Features External Mounting Plates, Neoprene Gasket, Height 4 in, Metal Gauge 14 ga, Wall Mounting, Series B-SC, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 3.88 in, Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.