
Captive Screws Electrical Enclosures, 6 in H, 4 in D, 6 in W
Mfr # WA060604GIE
Zoro # G6998147
product price: $95.59
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Closure Method
Captive Screws
Knockouts
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA060604GIE
Zoro #
G6998147
UPC #
786725442003
Country of Origin
United States
Dimensions
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
Closure Method
Captive Screws
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Features
Material of Enclosure
Carbon Steel
Standards
UL, CSA
Enclosure NEMA Rating
NEMA 12
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Application
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes, or electrical junction boxes. Provides protection from dirt, dust, oil, and water.
Weight
4.2 lb.
Capacity
144 cu.in
Cover Closure Type
Hinged
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 12
Cover Style
Solid
Description
Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Providesprotection from dirt, dust, oil, and water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.