Screws Electrical Enclosures, 8 in H, 6 in D, 6 in W, NEMA 4X, Fiberglass
- Mfr # HW-RHJ80606CHSC
- Zoro # G7339756
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HW-RHJ80606CHSC
- Zoro #
- G7339756
- UPC #
- 786725877812
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Fiberglass
- Closure Method
- Screws
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Gray
- Mounting
- Wall
- Cover Style
- Solid
- Features
- Constructed of molded fiberglass; Raised, continuous hinge cover with two screws; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
- Series
- JIC
Dimensions
- Nominal Width
- 6 in
- Nominal Height
- 8 in
- Nominal Depth
- 6 in
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.