Captive Screws Electrical Enclosures, 6 in H, 5 in D, 4 in W, 4X, 304 Stainless Steel

  • Mfr # PBXD2SS

  • Zoro # G6995654


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
5 in
NEMA Enclosure Rating
4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBXD2SS
Zoro #
G6995654
UPC #
786725845699
Country of Origin
United States

Dimensions

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
5 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
304 Stainless Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Series
PBXD-SS
Features
Bodies and doors fabricated from 14 gauge 304 stainless steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" pushbutton holes accept all brands of oil-tight push buttons, switches, and pilot lights. Enclosures have internal detachable hinges to hold cover open during wiring, yet permit quick removal. Grounding provisions provided.
Standards
UL, CSA
Number of Holes
2
Weight
17 lb.
Application
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Capacity
120 cu.in

Description

Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.