Captive Screws Enclosure, 8 in H, 4 in D, 6 in W, 1, 12, 3R, 4X, 6P, Fiberglass
- Mfr # HW-WHJ80604CHSC
- Zoro # G7241976
product price:Â
$
78.59
/ea
Key Features
Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
4 in
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-WHJ80604CHSC
- Zoro #
- G7241976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Width
- 6 in
- Nominal Height
- 8 in
- Nominal Depth
- 4 in
- Usable Opening Depth
- 3.88 in
- Width
- 6 in
- Depth
- 4 in
- Nominal Enclosure Width
- 6 in
- Height
- 8 in
- Overall Height
- 8 in
- Overall Depth
- 4 in
- Overall Width
- 6 in
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color White, Depth 4 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 8 in, Includes Accessory Hardware Bag, Interior Panel 52XC72, 52XC73 or 52XC74, IP Rating IP66, Wall Mounting, Series WH-J-HW, Standards cULus, UL Listed, Usable Opening Depth 3.88 in, Width 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.