Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12, 13, Hinged
Mfr # B101006CH
Zoro # G3351363
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Nominal Enclosure Width 10 in
- Depth 6 in
- Enclosure NEMA Rating NEMA 12, 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # B101006CH
- Zoro # G3351363
- UPC # 786725331482
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Nominal Enclosure Width | 10 in |
Depth | 6 in |
Width | 10 in |
Usable Opening Depth | 5.88 in |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Plates, Neoprene Gasket, Height 10 in, Interior Panel 31LA21, Metal Gauge 14/16 ga, Wall Mounting, Series B-CH, Standards cULus, Usable Opening Depth 5.88 in, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 120V DC, 8 Pins (9050JCK1F3V20)
- MERSEN Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical (A500T2E-1)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J242410CHQRWW)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 20 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412162008SSC)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, 12, 4X, 6P, Hinged (HW-J100804CHSCWW)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, 12, 3R, 4, Hinged (N412201606C)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, Lift Off (A1008LP)
- Wiegmann Electrical Enclosures