Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 13, Hinged
Mfr # B121005CH
Zoro # G2840013
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 12 in
- Depth 5 in
- Material Carbon Steel
- Color Gray
Product Information
- Brand Wiegmann
- MFR # B121005CH
- Zoro # G2840013
- UPC # 786725331505
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 10 in |
Height | 12 in |
Depth | 5 in |
Nominal Enclosure Width | 10 in |
Usable Opening Depth | 4.88 in |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 5 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Plates, Neoprene Gasket, Height 12 in, Interior Panel 6XC22, Metal Gauge 14/16 ga, Wall Mounting, Series B-CH, Standards cULus, Usable Opening Depth 4.88 in, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Two Gang Box Fitting, White, Steel (5747-2WH)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6)
- GARDNER BENDER Two Port LeverGard Lever Wire Conn, PK 10 (19-PCL2)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 12 in H, 12 in W, 9 in D, 12, 13, Hinged (WC12C12)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, Hinged (BN4060604CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, 12, 3R, 4, Hinged (N412241608C)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121606S)
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, 12, 4X, Hinged (HW-N4X363012CHWW)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804GNK)
- Wiegmann Electrical Enclosures