Wiegmann
Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On
Mfr # RSC121208
Zoro # G2949344
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Depth 8 in
- Material Carbon Steel
- Color Gray
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Lug Starter/Ground, 4 Crimp, Copper (102804)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS73B)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPJ-4SP)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102A6513)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, 12, 4X, 6P, Hinged (HW-RHJ80606CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Hinged (B141206CH)
- WIEGMANN Fiberglass Enclosure, 6.9 in H, 6 in W, 2.88 in D, 12, 4X, 6P, Screw On (HW-N4X763SCWW)
- WIEGMANN 48 in H, 16 in D, 48X48X16 Nema 3R Enclosure (CTDD484816)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, 3R, Screw On (RSC101206)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, 1, Screw On (SC040604)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- Wiegmann Electrical Enclosures