Wiegmann
Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 3R, Screw On
Mfr # RSC181808
Zoro # G2909471
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 18 in
- Depth 8 in
- Material Carbon Steel
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MY3N-DC24)
- BELL Electrical Box, Outlet Box, 1 Gangs, Aluminum (5320-0)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF5-15-03-25)
- QUICKCABLE Primary Wire, 18 Gauge, Orange, 100ft. (230203-100)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, 1, Hinged (HW-J100804FCHQRWW)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, 1, Hinged (N1C121408)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, 1, Screw On (SC101206NK)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, 12, 3R, 4, Hinged (N412303008C)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 6 in D, 12, 3R, 4, 4X, Hinged (N412161206SSC)
- Wiegmann Electrical Enclosures