Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, 12, 13, Hinged
Mfr # N12242412
Zoro # G2961892
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Nominal Enclosure Width 24 in
- Depth 12 in
- Enclosure NEMA Rating 12, 13
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N12242412
- Zoro # G2961892
- UPC # 786725345250
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Nominal Enclosure Width | 24 in |
Depth | 12 in |
Usable Opening Depth | 11.88 in |
Width | 24 in |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Finish ANSI 61 Polyester Powder, Color Gray, Depth 12 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 2W829, Metal Gauge 14 ga, Wall Mounting, Series N12, Standards cULus, Usable Opening Depth 11.88 in, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7685AR04F12RX)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- MARINCO Marinco 12VRC SeaLink Deluxe 12 Volt Receptacle (12VRC)
- RACO Adjustable Bar Hanger, Bar Accessory, Steel, Electrical Box (920)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, 1, Screw On (SC161604)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 20 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J242010CHQRWW)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Screw On (HW-J80604SCWW)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055WW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 13, Hinged (N12202008)
- WIEGMANN 48 in H, 16 in D, 48X48X16 Nema 3R Enclosure (CTDD484816)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- Wiegmann Electrical Enclosures