Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, 12, 13, Hinged
Mfr # B040404CH
Zoro # G3152676
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 4 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 12, 13
Product Information
- Brand Wiegmann
- MFR # B040404CH
- Zoro # G3152676
- UPC # 786725331208
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 4 in |
Height | 4 in |
Depth | 4 in |
Nominal Enclosure Width | 4 in |
Usable Opening Depth | 3.88 in |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 4 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Plates, Neoprene Gasket, Height 4 in, Metal Gauge 14/16 ga, Wall Mounting, Series B-CH, Standards cULus, Usable Opening Depth 3.88 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- GENERAC 7102 - Air Cooled Oil Heater (7102)
- DOLPHIN COMPONENTS 18" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS18-800X)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 12, 13, Screw On (B080804SC)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, 12, 13, 4, 4X, Hinged (BN4060404CHSS)
- WIEGMANN Fiberglass Enclosure, 11.7 in H, 12 in W, 7.47 in D, 12, 4X, 6P, Hinged (HW-RHJ121207CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, 12, 13, 4, Hinged (N4302408)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Hinged (N1C121208)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J202010CHQRWW)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Screw On (HW-J181608SCWW)
- Wiegmann Electrical Enclosures