
Clamps Electrical Enclosures, 24 in H, 8 in D, 25 in W
Mfr # SSN4X242508
Zoro # G6999888
product price:Â $1,886.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
25 in
Nominal Height
24 in
Nominal Depth
8 in
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSN4X242508
Zoro #
G6999888
UPC #
786725369553
Country of Origin
United States
Dimensions
Nominal Width
25 in
Nominal Height
24 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4X
Solid / Clear Cover
Solid
Standards
UL, CSA
Material of Enclosure
304 Stainless Steel
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
Weight
55 lb.
Capacity
4800 cu.in
Cover Closure Type
Hinged
Enclosure Material
304 Stainless Steel
Cover Style
Solid
NEMA Enclosure Rating
NEMA 4X
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.