3 Point Latch with Padlock Handle Electrical Enclosures, 90 in H, 36 in D, 72 in W, 12
- Mfr # WA907236FSDSS
- Zoro # G6993947
product price:Â
$
22,623.99
/ea
Key Features
Nominal Width
72 in
Nominal Height
90 in
Nominal Depth
36 in
NEMA Enclosure Rating
12
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA907236FSDSS
- Zoro #
- G6993947
- UPC #
- 786725849314
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Finish
- Smooth Grained
- Mounting
- Freestanding
- Cover Style
- Solid
- Standards
- UL, CSA
- Series
- WA-FSDSS
- Weight
- 22 lb.
- Application
- Designed to protect electrical and electronic controls, components, and instruments in typical industrial environments. Enclosures protect enclosure equipment from dust, dirt, oil, and dripping water. These enclosures are used in machine tool applications
- Capacity
- 233280 cu.in
Dimensions
- Nominal Width
- 72 in
- Nominal Height
- 90 in
- Nominal Depth
- 36 in
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.