Enclosure Cover, 14 in H x 17 in W, Carbon Steel
Mfr # SCF1215
Zoro # G3518396
product price: $14.85
/eaKey Features
Dimension
14 in H x 17 in W
Enclosure Cover Type
Flush
Height
14 in
Width
17 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCF1215
Zoro #
G3518396
UPC #
786725314126
Country of Origin
United States
Dimensions
Dimension
14 in H x 17 in W
Height
14 in
Width
17 in
Details
Item
Enclosure Cover
Enclosure Cover Type
Flush
Material
Carbon Steel
Color
Silver
Finish
Textured
Standards
cULus
Item - Electrical Enclosure
Enclosure
Features
Fabricated from carbon steel; Painted with white polyester powder
Weight
4 lb.
Application
Designed to mount on enclosure for flush installations.
Description
Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.