Shop WIEGMANN
See all product information
Create Account
Quick Release Padlock Latch Electrical Enclosures, 20 in H, 8 in D, 16 in W, 1, 12, 3R, 4, 4X
- Mfr # HW-PCC201608CHQR
- Zoro # G8361194
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
8 in
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Enclosure Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-PCC201608CHQR
- Zoro #
- G8361194
- UPC #
- 786725889327
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Nominal Height
- 20 in
- Nominal Depth
- 8 in
- Overall Depth
- 8 in
- Overall Height
- 20 in
- Overall Width
- 16 in
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Padlock Hasp, Finish Unfinished, Color Gray, IP Rating IP66, IP68, Standards cULus, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.