Zoro Homepage

Exhaust Grille, 6"x6"

  • Mfr # EG66B

  • Zoro # G6622898


product price: $39.65
/ea

Key Features

Depth
5/16 in
Height
5 15/16 in
Width
5 15/16 in
Includes
Filter
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG66B
Zoro #
G6622898
UPC #
-
Country of Origin
Italy

Dimensions

Depth
5/16 in
Height
5 15/16 in
Width
5 15/16 in
Height (In.)
5-29/32
Width (In.)
5-29/32
For Fan Size (In.)
5-23/32
Depth (In.)
1/3
For Fan Size
5-23/32"

Details

Includes
Filter
Material
ABS plastic
Agency Compliance
UL, cUL Recognized
Item
Compact Axial Fan Grille
For Use With
FF66 Series
Standards
cULus
Mounting Eye O.C. (In.)
17-3/4
PPI Rating
30
Mounting Eye O.C.
17-3/4 in
Fits Fan Shape
Square
Radiator Connection
5 23/32 in

Description

Compact Axial Fan Grille, Radiator Connection 5 23/32 in, For Use With FF66 Series, Fits Fan Shape Square, 5 15/16 in Height, 5 15/16 in Width, 5/16 in Depth, Mounting Eye O.C. 17-3/4 in, Frame Material ABS Plastic, PPI Rating 30, Includes Filter, Standards cULus, Fan Guard Mounting Side Exhaust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.