Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 11.7 in H, 12 in W, 12.13 in D, 12, 4X, Hinged
Mfr # HW-J121212XDWW
Zoro # G6637255
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.7 in
- Height 11.7 in
- Depth 12.13 in
- Material Fiberglass
- NEMA Rating 4X, 12
Product Information
- Brand Wiegmann
- MFR # HW-J121212XDWW
- Zoro # G6637255
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 11.7 in |
Height | 11.7 in |
Depth | 12.13 in |
Nominal Enclosure Width | 12 in |
Usable Opening Depth | 11.88 in |
Details
Description
Enclosure NEMA Rating 12, 4X, Material of Enclosure Fiberglass, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 12.13 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 11.7 in, Includes Accessory Hardware Bag, Interior Panel None, Wall Mounting, Series J-SSH, Standards CSA Certified, cUL, IEC, REACH and RoHS Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 2-1/2 In EMT, Silver (SCH48B)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB5AA25)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T150D1SF41)
- GE Molded Case Circuit Breaker, THQL Series 45A, 3 Pole, 240V AC (THQL32045)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504NK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, 12, 3R, 4, Hinged (N4122016081PTC)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (RSC242406GNK)
- WIEGMANN Fiberglass Enclosure, 11.7 in H, 12 in W, 6.1 in D, 12, 4X, 6P, Hinged (HW-J121206CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC081004)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, 12, 4X, 6P, Hinged (HW-WHJ121005CHQRWW)
- Wiegmann Electrical Enclosures