Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged
Mfr # HW-J161406CHSCWW
Zoro # G7110288
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.6 in
- Nominal Enclosure Width 14 in
- Depth 5.94 in
- Enclosure NEMA Rating 12, 4X, 6P
- Material of Enclosure Fiberglass
Product Information
- Brand Wiegmann
- MFR # HW-J161406CHSCWW
- Zoro # G7110288
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 15.6 in |
Nominal Enclosure Width | 14 in |
Depth | 5.94 in |
Width | 13.56 in |
Usable Opening Depth | 5.88 in |
Details
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Matte, Color Light Gray, Depth 5.94 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 15.6 in, Includes Accessory Hardware Bag, Interior Panel 52XC59, 52XC60 or 52XC61, IP Rating 66, Wall Mounting, Series J-HW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- POWER FIRST 10 ft. 16/3 Extension Cord SJT (3AY48)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, 12, 13, Hinged (N12242010)
- WIEGMANN Fiberglass Enclosure, 19.7 in H, 16 in W, 11.24 in D, 12, 4X, Hinged (HW-N4X201610CHWWW)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 1, Hinged (HW-J141206FCHQRWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC161606)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J2020103PTWW)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6.25 in D, 12, 4X, 6P, Hinged (HW-J100806CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206NK)
- Wiegmann Electrical Enclosures