Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 17.69 in H, 16 in W, 10.31 in D, 12, 4X, 6P, Hinged
Mfr # HW-RHJ181610CHQRWW
Zoro # G7111259
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.69 in
- Height 17.69 in
- Depth 10.31 in
- Material Fiberglass
- NEMA Rating 4X, 6P, 12
Product Information
- Brand Wiegmann
- MFR # HW-RHJ181610CHQRWW
- Zoro # G7111259
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 15.69 in |
Height | 17.69 in |
Depth | 10.31 in |
Usable Opening Depth | 9.88 in |
Nominal Enclosure Width | 16 in |
Details
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 10.31 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 17.69 in, Includes Accessory Hardware Bag, Interior Panel 52XC62, 52XC63 or 52XC64, IP Rating 66, Wall Mounting, Series RJ-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Locking T Handle, Steel (ALTC3R)
- CROUSE HINDS BOX OF 20 IRON LB 3/4IN CONDUIT OUTLET BODIES AND BOX, 20PK (LB27)
- MELTRIC 63-68143 INLET (63-68143)
- FAITH Self-Test 20A GFCI Outlet, GFI Receptacle, White, PK 3 (GLS-20A-WH-03)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121206)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N4121212061PTC)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 3, 4, Screw On (WA080804GSC)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Screw On (HW-J80604SCWW)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 12 in H, 16 in W, 9 in D, 12, 13, Hinged (WC12C16)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, 1, Screw On (SC151504)
- Wiegmann Electrical Enclosures