
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-CC121006CHSC
Zoro #
G7339056
UPC #
786725879731
Country of Origin
United States
Dimensions
Height
12 in
Width
10 in
Depth
6 in
Nominal Enclosure Width
10 in
Details
Item
Enclosure
Closure Method
Screws
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Features
Constructed of molded fiberglass; Clear cover with continuous hinge and two screws; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit is available
Series
Premier
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4X
Material of Enclosure
Fiberglass
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.