Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 12 in H, 8 in W, 6 in D, 3R, Screw On
Mfr # RSC081206GNK
Zoro # G7623183
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 12 in
- Depth 6 in
- Material Steel
- NEMA Rating 3R
Product Information
- Brand Wiegmann
- MFR # RSC081206GNK
- Zoro # G7623183
- UPC # 786725865895
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 8 in |
Height | 12 in |
Depth | 6 in |
Usable Opening Depth | 5.88 in |
Nominal Enclosure Width | 8 in |
Details
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 12 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA1-1/2)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 800A, Fast-Acting, 700V AC, Bolt-On (FWP-800A)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1X)
- RACO Sealing Locknut, 3/4", Steel (1203)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- WIEGMANN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, 12, 13, 4, 4X, Hinged (BN4121006CHSSA)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 13, 4, 4X, Hinged (BN4161406CHSS)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 3R, Screw On (RSC121206)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC201606)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, 3R, Screw On (RSC121506)
- VELVAC Plastic Junction Box, 6-9/16 in H (055060)
- Wiegmann Electrical Enclosures