Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 15 in H, 12 in W, 6 in D, 3R, Screw On
Mfr # RSC121506GNK
Zoro # G7526425
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 15 in
- Depth 6 in
- Material Steel
- NEMA Rating 3R
Product Information
- Brand Wiegmann
- MFR # RSC121506GNK
- Zoro # G7526425
- UPC # 786725865932
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 12 in |
Height | 15 in |
Depth | 6 in |
Usable Opening Depth | 5.88 in |
Nominal Enclosure Width | 12 in |
Details
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 15 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 36" - Black (FC9551)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm T+Ft +Options (9007B8)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK8 (160468-2008)
- MERSEN Finger Safe Fuse Block, 4 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB2C)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, 3R, Hinged (RHC363612)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804)
- WIEGMANN Polycarbonate Enclosure, 6.06 in H, 5 in W, 3.31 in D, NEMA 4X, Screw On (HW-S16012090WW)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12, 13, Hinged (B141206CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Hinged (N1C121208)
- VYNCKIER Fiberglass Enclosure, 13.32 in H, 11 in W, 5.6 in D, 4X, Hinged (VJ1210HWPL2)
- Wiegmann Electrical Enclosures