Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On
Mfr # RSC181806GNK
Zoro # G7481871
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 18 in
- Depth 6 in
- Color Silver
- Standards cULus
Product Information
- Brand Wiegmann
- MFR # RSC181806GNK
- Zoro # G7481871
- UPC # 786725865963
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 18 in |
Height | 18 in |
Depth | 6 in |
Nominal Enclosure Width | 18 in |
Usable Opening Depth | 5.88 in |
Details
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 18 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 18 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (ATQR8/10)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1802-100)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMG11V02)
- PANDUIT Ring Terminal, large wire, non-insulated (P2-38R-T)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 14 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412141408C)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Hinged (B121008CH)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, 12, 13, Hinged (N12302408)
- WIEGMANN 316L Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, 4X, Hinged (SSN4202008A)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, 12, 3R, 4, Hinged (N412201606C)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, 1, Hinged (HW-J121005FCHQRWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, 12, 13, 4, 6, Screw On (A404DSC)
- Wiegmann Electrical Enclosures