Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, 3R, Screw On
Mfr # RSC040604GNK
Zoro # G7547644
original price:
$44.74
22% off
new price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 6 in
- Depth 4 in
- Material Steel
- NEMA Rating 3R
Product Information
- Brand Wiegmann
- MFR # RSC040604GNK
- Zoro # G7547644
- UPC # 786725865758
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 4 in |
Height | 6 in |
Depth | 4 in |
Nominal Enclosure Width | 4 in |
Usable Opening Depth | 3.88 in |
Details
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 4 in, Enclosure Cover Features Padlockable Handle, Height 6 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 3.88 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Red, PVC Insulation (C2015A.12.03)
- GAMPAK CABLE CONECTR SLV 1"" (49663)
- ALLEN TEL Zinc BNC Tee Connector (GBNC-TCZ)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, 12, 13, 4, 4X, Hinged (BN4121006CHSS)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, 1, Screw On (SC060804G)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEMA 12, 4X, 6P, Screw On (HW-J100806SCWW)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806NK)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, 12, 4X, 6P, Screw On (HW-J121005FCHSCWW)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, 1, Screw On (SC121504GNK)
- Wiegmann Electrical Enclosures