Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 8 in H, 6 in W, 6 in D, 3R, Screw On
Mfr # RSC060806GNK
Zoro # G7863457
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 6 in
- Depth 6 in
- Enclosure NEMA Rating 3R
- Material of Enclosure Galvanized Steel
Product Information
- Brand Wiegmann
- MFR # RSC060806GNK
- Zoro # G7863457
- UPC # 786725865864
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 6 in |
Depth | 6 in |
Usable Opening Depth | 5.88 in |
Width | 6 in |
Details
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 8 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- NEXTGEN 690LAGCC6 15A Grounding 2 Single Pole Switch; Light Almond (NE586459)
- LEVITON Receptacle (T5325-W)
- WIEGMANN Fiberglass Enclosure, 11.7 in H, 12 in W, 7.47 in D, 12, 4X, 6P, Hinged (HW-RHJ121207CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, 12, 13, Hinged (N12243008)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 3R, Screw On (RSC242406GNK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Hinged (N1C121208)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Screw On (SC121208G)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, 12, 13, Hinged (B202007CH)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, 12, 4X, 6P, Screw On (HW-J80804SCWW)
- Wiegmann Electrical Enclosures