Hs Series 2 Wireway Straight 5FT
Mfr # HS225NK
Zoro # G0832645
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Height
3 in
Width
2.500 in
Depth
60 in
Finish
Polyester Powder
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS225NK
Zoro #
G0832645
UPC #
786725608959
Country of Origin
United States
Dimensions
Height
3 in
Width
2.500 in
Depth
60 in
Each - Width
2.500 in
Actual Height
2.500 in
Actual Width
2.500 in
Details
Item
HS Series 2 Wireway Straight 5FT
Finish
Polyester Powder
Material
Carbon Steel
Color
Ansi-61 Gray Smooth
Cover Type
Hinged Cover
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Type
Wireway
Accessory Type
Hs Series 2 Wireway Straight 5FT
Finish Type
Polyester Powder
Listings
UL, CSA
Standard
cULus
NEMA Rating
1
Certified Listed
cULus
UL Listed
Yes
Enclosure Type
Nema 1 Type Enclosure
Enclosure
Nema 1 Type Enclosure
Knockouts
No
Features
Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.
Description
Hs Series 2 Wireway Straight 5FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.