Interior Panel, 12 Gangs, Carbon Steel, Back Panel Box Type
Mfr # WA60P24F1
Zoro # G5138847
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA60P24F1
Zoro #
G5138847
UPC #
786725417438
Country of Origin
United States
Dimensions
Height
48.00"
Width
2 in
Length
20 in
Overall Width
20 in
Overall Height
48 in
Material Thickness
12 ga
Nominal Length
20.00 In.
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Includes
Mounting Hardware
Finish
Polyester Powder
Application
Used to Mount Controls or Devices to Inside Enclosure
Gauge
12
For Use With
Steel Enclosures
Sub-Category
Panel and Panel Accessories
Shape
Rectangle
Mounting
Mounting Hardware
Mounting Type
Mounting Hardware
Features
Fabricated from carbon steel; Position panels anywhere along horizontal depth-wise mounting channels
Panel Style
Back Panel
Description
Interior Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Steel Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application Used to Mount Controls or Devices to Inside Enclosure, Height 48.00 In., Length 20.00 In., Width 2.00 In., Includes -, 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.