Zoro Homepage

Interior Panel, Carbon Steel, Back Panel Box Type

  • Mfr # NP4236

  • Zoro # G0574135


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Box Type
Back Panel
Color
White
Width
33 in
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4236
Zoro #
G0574135
UPC #
786725365708
Country of Origin
United States

Dimensions

Width
33 in
Length
39 in
Height
39 in

Details

Item
Interior Panel
Material
Carbon Steel
Box Type
Back Panel
Color
White
Accessory Type
Interior Panel
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Special Features
Finish
Smooth Hybrid Paint
Mounting Type
Mounting Holes
Mounting
Mounting Holes
Shape
Rectangle
Features
Fabricated from carbon steel; Painted with white polyester powder

Description

Interior Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.