
N1 CROSS (HS/S WW) 8X8X12 CRBN STL, GRY
Mfr # X0808
Zoro # G7000956
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Finish
Polyester Powder
Height
9 in
Width
15.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X0808
Zoro #
G7000956
UPC #
786725393954
Country of Origin
United States
Dimensions
Height
9 in
Width
15.000 in
Depth
15 in
Actual Length
15.000 in
Each - Width
15.000 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Features
Carbon steel cross fitting.
Application
For use with HS and S Series wireway.
Color
Ansi-61 Gray Smooth
Knockouts
No
Finish Type
Polyester Powder
Fitting Type
Cross
Certified Listed
cULus
Accessory Type
Cross
UL Listed
Yes
Listings
UL, CSA
Type
Fitting
Standard
cULus
Description
Cross fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.