
N1 END CAP(HS/S WW) NO KO 2.5X2.5 CS-GLV
Mfr # E0202GNK
Zoro # G6996659
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Finish
Galvanized
Height
2 in
Width
2.000 in
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E0202GNK
Zoro #
G6996659
UPC #
786725852161
Country of Origin
United States
Dimensions
Height
2 in
Width
2.000 in
Depth
1 in
Each - Width
2.000 in
Actual Length
1.000 in
Details
Finish
Galvanized
NEMA Rating
1
Cover Type
Hinged/Screw Cover
Material
Carbon Steel
Application
For use with HS and S Series wireway.
Knockouts
No
Features
Galvanized endcap fitting.
Listings
UL, CSA
Certified Listed
cULus
UL Listed
Yes
Accessory Type
End Cap
Finish Type
Galvanized
Type
Accessory
Standard
cULus
Description
End cap fitting for the HS and S series wireway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.