
N1 HNGD WIREWAY 10X10X12 CRBN STL-GRY
Mfr # HS10101
Zoro # G6993490
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
10 in
Width
8.000 in
NEMA Rating
1
Cover Type
Hinged Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS10101
Zoro #
G6993490
UPC #
786725883578
Country of Origin
United States
Dimensions
Length
12 in
Height
10 in
Width
8.000 in
Each - Width
8.000 in
Dimensions
12 in x 10 in x 10 in
Details
NEMA Rating
1
Cover Type
Hinged Cover
Material
Carbon Steel
Series
HS and S Series Wireway
Knockouts
Yes
Color
Gray
Features
Body and cover are fabricated from carbon steel; Combination hinge/screw cover design offers easy access to open top for "lay-in"of wiring; The screws do not need to be removed to open the top; Knockouts are located on the side walls of the wireway
Certified Listed
cULus
Finish Type
Polyester Powder
Type
Wireway
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.