
N1 HNGD WIREWAY, NO KO 2X2X48 CS, GRAY
Mfr # HS224NK
Zoro # G6997359
product price: $70.89
/eaKey Features
Finish
Polyester Powder
Height
3 in
Width
2.500 in
NEMA Rating
1
Cover Type
Hinged Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS224NK
Zoro #
G6997359
UPC #
786725608850
Country of Origin
United States
Dimensions
Height
3 in
Width
2.500 in
Depth
48 in
Actual Height
2.500 in
Actual Width
2.500 in
Each - Width
2.500 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged Cover
Material
Carbon Steel
Color
Ansi-61 Gray Smooth
Features
Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Knockouts
No
Enclosure Type
Nema 1 Type Enclosure
UL Listed
Yes
Finish Type
Polyester Powder
Standard
cULus
Type
Wireway
Enclosure
Nema 1 Type Enclosure
Listings
UL, CSA
Certified Listed
cULus
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.