Zoro Homepage

N1 HNGD WIREWAY, NO KO 2X2X72 CS, GRAY

  • Mfr # HS226NK

  • Zoro # G7000457


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Finish
Polyester Powder
Height
3 in
Width
2.500 in
NEMA Rating
1
Cover Type
Hinged Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS226NK
Zoro #
G7000457
UPC #
786725609055
Country of Origin
United States

Dimensions

Height
3 in
Width
2.500 in
Depth
72 in
Actual Height
2.500 in
Actual Width
2.500 in
Each - Width
2.500 in

Details

Finish
Polyester Powder
NEMA Rating
1
Cover Type
Hinged Cover
Material
Carbon Steel
Features
Bodies and covers are fabricated from 16 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.
Knockouts
No
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Color
Ansi-61 Gray Smooth
Certified Listed
cULus
Finish Type
Polyester Powder
Type
Wireway
UL Listed
Yes
Enclosure
Nema 1 Type Enclosure
Standard
cULus
Enclosure Type
Nema 1 Type Enclosure
Listings
UL, CSA

Description

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.