Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit
- Mfr # 902096NJY
- Zoro # G001777274
product price:Â
$
20.19
/ea
Key Features
Length
17
Height
2.6
Width
5
Weight
1.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 902096NJY
- Zoro #
- G001777274
- UPC #
- 194189523464
- Country of Origin
- China
Dimensions
- Length
- 17
- Height
- 2.6
- Width
- 5
Details
- Weight
- 1.95
Description
The Cord and Cable Organizer from Fleming Supply is a simple and effective cable management option to keep your home, desk and office neat and tidy. The concealer kit includes five 16-inch J-channel raceways and 5 strips of self-adhesive tape. The open shape of these cable covers gives you lots of space to lay several wires inside, keeping electrical cords around the kitchen, entertainment center, or your computer desk area out of sight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.