
N1 SC WIREWAY, NO KO 10X10X120 CS-GRY
Mfr # S1010120NK
Zoro # G6998628
product price: $541.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Finish
Polyester Powder
Height
10 in
Width
10.000 in
NEMA Rating
1
Cover Type
Screw Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1010120NK
Zoro #
G6998628
UPC #
786725360000
Country of Origin
United States
Dimensions
Height
10 in
Width
10.000 in
Depth
120 in
Actual Length
120.000 in
Each - Width
10.000 in
Details
Finish
Polyester Powder
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Knockouts
No
Features
Bodies and covers are fabricated from 14 gauge steel. S Series screw cover design covers held firmly in place with captivated screw fasteners.
Color
Ansi-61 Gray Textured
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Type
Wireway
Enclosure Type
Nema 1 Type Enclosure
Finish Type
Polyester Powder
Listings
CSA
Enclosure
Nema 1 Type Enclosure
Description
Designed to protect electrical wiring in applications where dirt, dust,oil and water are not serious problems. All sections are open on oneside so wires and cable can be laid in along an entire wireway run. Acomplete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.