
N1 SCR CVR WIREWAY, NO KO 6X6X96 CS-GRY
Mfr # S6696NK
Zoro # G6996187
product price: $176.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Height
6 in
Width
8.000 in
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S6696NK
Zoro #
G6996187
UPC #
786725884582
Country of Origin
United States
Dimensions
Height
6 in
Width
8.000 in
Depth
96 in
Each - Width
8.000 in
Details
NEMA Rating
1
Cover Type
Screw Cover
Material
Carbon Steel
Color
Gray
Series
HS and S Series Wireway
Features
Body and cover are fabricated from carbon steel or galvanized steel; Available with or without knockouts in all sizes except 12x12; Knockouts will be located on the side walls of the wireway; Screws do not need to be completely removed for "lay-in" of wiring
Certified Listed
cULus
Finish Type
Polyester Powder
Type
Wireway
Description
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.