
Padlockable Hasp Electrical Enclosures, 30 in H, 16 in D, 30 in W
Mfr # RHC303016
Zoro # G6995688
product price:Â $600.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
16 in
Closure Method
Padlockable Hasp
Knockouts
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RHC303016
Zoro #
G6995688
UPC #
786725407170
Country of Origin
United States
Dimensions
Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
16 in
Details
Item
Electrical Enclosures
Closure Method
Padlockable Hasp
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Enclosure NEMA Rating
NEMA 3R
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Features
Enclosure Cover Type
Hinged
Standards
UL, CSA
Application
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor installations against rain, sleet, and snow, or indoors against dripping water.
Weight
100 lb.
Capacity
14400 cu.in
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
NEMA 3R
Cover Closure Type
Hinged
Cover Style
Solid
Description
Designed for use as wiring boxes and junction boxes. Provide protection in outdoor installations gainst rain, sleet, and snow, or indoors against dripping water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.