Shop All Enclosure Covers & Accessories
Wiegmann
N412 1 DR WALL MNT ULTM 16X20X8 CS-LT GR
Mfr # N412162008CLG
Zoro # G7334558
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Textured
- Height 16 in
- Width 20 in
- Length 9.8 in
Product Information
- Brand Wiegmann
- MFR # N412162008CLG
- Zoro # G7334558
- UPC # 786725868124
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 16 in |
Width | 20 in |
Length | 9.8 in |
Details
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX6)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (XTCE032C01A)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, 12, 13, Hinged (N12241608)
- SQUARE D Operating Kit (9421LR1)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- QUAZITE Underground Enclosure Cover, 11 x 9 Enclosure Used With, 15000 lbs. Load Rating (PC0608HA0009)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (CWP26CR)
- HAMMOND MFG. Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- QUAZITE Underground Enclosure Cover, 15-1/2 x 25 Enclosure Used With, 8000 lbs. Load Rating (PG1324CA0009)
- Wiegmann Enclosure Covers & Accessories