Shop All Electrical Enclosures
Wiegmann
N412 SGL DR WALL MNT ULTM 20X20X10 316SS
Mfr # N412202010SSAC
Zoro # G7333264
product price: $2,851.99
/ea
Free Shipping & Returns
$2,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 10 in
- Mounting Mounting Holes
- Material Stainless Steel
- Width 20.000 in
Product Information
- Brand Wiegmann
- MFR # N412202010SSAC
- Zoro # G7333264
- UPC # 786725871612
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 10 in |
Width | 20.000 in |
Actual Width | 20.06 in |
Actual Height | 22.5 in |
Each - Width | 20.000 in |
Actual Depth | 11.75 in |
Details
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO (IGS212)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- GE INDUSTRIAL SOLUTIONS Load Center, TPL, 4 Spaces, 125A, Main Lug (TPL412RP)
- SIEMENS Legend Plate, Stop, Brushed Aluminum (52NL04)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410G)
- QUAZITE Underground Enclosure Cover, 15-1/2 x 25 Enclosure Used With, 8000 lbs. Load Rating (PG1324CA0009)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 5-1/2" W, 1" H (5133348)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B-CA)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- Wiegmann Electrical Enclosures