
Clamps Electrical Enclosures, 36 in H, 8 in D, 25 in W
Mfr # SSN4X362508
Zoro # G6999504
product price: $2,397.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
25 in
Nominal Height
36 in
Nominal Depth
8 in
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSN4X362508
Zoro #
G6999504
UPC #
786725369652
Country of Origin
United States
Dimensions
Nominal Width
25 in
Nominal Height
36 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
Closure Method
Clamps
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Wall
Material of Enclosure
304 Stainless Steel
Enclosure NEMA Rating
NEMA 4X
Standards
UL, CSA
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Weight
73 lb.
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers.
Capacity
7200 cu.in
NEMA Enclosure Rating
NEMA 4X
Cover Style
Solid
Cover Closure Type
Hinged
Enclosure Material
304 Stainless Steel
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.