1/4 Turn Latch Electrical Enclosures, 42 in H, 12 in D, 32 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412423212CSTD

  • Zoro # G7231423


product price:  $1,641.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
32 in
Nominal Height
42 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N412423212CSTD
Zoro #
G7231423
UPC #
00786725864591
Country of Origin
United States

Dimensions

Nominal Width
32 in
Nominal Height
42 in
Nominal Depth
12 in
Usable Opening Depth
12 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Latch with 2 or 3 Internal Locking Points
Metal Gauge
14 ga
Standards
CSA Certified, cULus, IEC, UL Listed
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Interior Panel
Mfr. No. NP4024C, NP4024CG
Gasket
Seamless Foam-In-Place
Series
Ultimate
IP Rating
IP66
Capacity
16128 cu.in
Weight
111.5 lb.
Application
Hubbell Wiegmann N412CSTD Ultimate Series Disconnects are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamli
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP4230C, NP4230CG
Environment - MERCH
Washdown
Gasket Material
Polyurethane

Description

Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 32 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features Latch with 2 or 3 Internal Locking Points, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 42 in, Interior Panel 487L61, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series Ultimate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products