Wiegmann
304 Stainless Steel Enclosure, 20 in H, 20 in W, 10 in D, 12, 3R, 4, 4X, Hinged
Mfr # N412202010SSC
Zoro # G7231170
Free Shipping & Returns
$1,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 20 in
- Depth 10 in
- Material 304 Stainless steel
- NEMA Rating 3R, 4, 4X, 12
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1 1/4 X 1 IN RIGID REDUCING WASHER 2/BG (96843)
- KLEIN TOOLS Replacement Tip for Digital Probe (VDV999-070)
- NAUTILUS Fan Exhaust Heat/Lite (164)
- HUBBELL WIRING DEVICE-KELLEMS Plate Cover, Brushed Finish, Brown (PFBRCBRA)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, 1, Screw On (SC182408NK)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, 12, 3R, 4, 4X, Hinged (SSN4242412)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204GNK)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804GNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3.5 in D, 12, 13, Screw On (B080603SC)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806GNK)
- Wiegmann Electrical Enclosures