This item is Discontinued.

Wiegmann NEMA 4x 6.00" W x 4.00" D Wall Mount Mount Enclosure HW-PCC60604CHQR

NEMA 4x 6.00" W x 4.00" D Wall Mount Mount Enclosure (Discontinued)

  • Mfr # HW-PCC60604CHQR
  • Zoro # G9554338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW-PCC60604CHQR
Zoro #
G9554338
UPC #
786725877416
Country of Origin
United States

Dimensions

Width
6.00"
Depth
4.00"

Details

Material
polycarbonate
NEMA Rating
4x
Mounting
Wall Mount
Item
Enclosure
Features
Clear; Continuous Hinge Cover with Quick-Release Pad Lockable Latches; Enclosure Size 6" x 6" x 4"
Load Capacity
250 ft.-lb./sq. in.

Description

Continuous Hinge,N4X,6 x 6 x 4 In.,Polycarb Clr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.