Wiegmann
Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Hinged
Mfr # HW-J60604CHSCWW
Zoro # G6636570
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.72 in
- Height 5.72 in
- Depth 4.45 in
- Material Fiberglass
- NEMA Rating 4X, 6P, 12
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Five Port LeverGard Lever Wire Con, PK 10 (19-PCL5)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-903BL)
- SQUARE D Meter Main, QO, 0 Spaces, 400A; 200A, 1 Phase (CUM400CB)
- MARINCO 5669 Marinco 15A 250V 2P 3W Standard Connector (5669)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 12 in H, 12 in W, 9 in D, 12, 13, Hinged (WC12C12)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3.5 in D, 12, 13, Hinged (B060403CH)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 3R, 4, 4X, Hinged (N412121206SSC)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, Hinged (N4122020081PTC)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208GNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 13, Hinged (B080804CH)
- Wiegmann Electrical Enclosures