Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 6 in H, 4 in W, 3.5 in D, 12, 13, Hinged
Mfr # B060403CH
Zoro # G2645422
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 6 in
- Depth 3.5 in
- Material Carbon Steel
- NEMA Rating 12, 13
Product Information
- Brand Wiegmann
- MFR # B060403CH
- Zoro # G2645422
- UPC # 786725331253
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 4 in |
Height | 6 in |
Depth | 3.5 in |
Usable Opening Depth | 3.38 in |
Nominal Enclosure Width | 4 in |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 4 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 3.5 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Plates, Seamless Polyurethane Poured in Place Gasket, Height 6 in, Interior Panel 4LV58, Metal Gauge 14/16 ga, Wall Mounting, Series B-CH, Standards cULus, Usable Opening Depth 3.38 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- ALLEN TEL Cat 5e Patch Cable, 1 ft, Purple (AT1501EV-P)
- WINNIE INDUSTRIES 2in. Bridle Ring with Nail, 100PK (WACTBR200)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Hinged (N1C060806)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604GNK)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, 12, 4X, 6P, Hinged (HW-RHJ80606CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, 1, Hinged (A101204)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604GNK)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206FCHSCWW)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J242410CHQRWW)
- Wiegmann Electrical Enclosures