1/4 Turn Latch Electrical Enclosures, 12 in H, 6 in D, 12 in W, 4, 12, Carbon Steel
Mfr # BN4121206CHQT
Zoro # G9555029
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
NEMA Enclosure Rating
4, 12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BN4121206CHQT
Zoro #
G9555029
UPC #
786725880232
Country of Origin
United States
Dimensions
Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
6 in
Width
12.00"
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4, 12
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Material
Carbon Steel
NEMA Rating
4X/IP 66
Cover Type
Hinged Cover
Features
Standards
cULus
Accessory Type
JIC Continuous Hinge,N4,Qtr Turn,12 x 12 x 6",CS Gray
Capacity
864 cu.in
Weight
14 lb.
Application
Certified Listed
cULus
Description
JIC Continuous Hinge,N4,Qtr Turn,12 x 12 x 6 In.,CS Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.